This item is Discontinued.

Nite Ize General Purpose Kychn Light, LED, Blue CB-B

General Purpose Kychn Light, LED, Blue (Discontinued)

  • Mfr # CB-B
  • Zoro # G4540383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-B
Zoro #
G4540383
UPC #
671192240262
Country of Origin
China

Dimensions

Flashlight Battery Size
CR2016
Length
1.85"
Manufacturers Warranty Length
Limited Lifetime
Body Dia.
0.33"

Details

Lamp Type
Led
Flashlight Grouping Type
Keychain Flashlight
Number of Batteries
2
Lumens Range
0 to 49
Rechargeable
No
Body Color
Blue
Flashlight Battery Type
Lithium-Ion
Flashlight Grade
General Purpose
Water Penetration Rating
IPx4
Flashlight Body Material
Plastic
Batteries Included
Yes
Lamp Life
50,000 hr.
Light Output Modes
High / Low
Run Time on High Setting
10 hr
Special Light Output Mode
Strobe
Switch Type
Push button
Beam Distance
15m
Standards
ANSI/NEMA FL1
Item
Keychain Flashlight
Flashlight Beam Type
Fixed
Safety Rated
Not Safety Rated
Battery Burn Time
10/22 hr.

Description

Keychain Flashlight, Flashlight Grade General Purpose, Flashlight Battery Size CR2016, Rechargeable No, Flashlight Battery Type Lithium-Ion, Number of Batteries 2, Batteries Included Yes, Battery Burn Time 10/22 hr, Length 1.85 in, Body Dia. 0.33 in, Lumens Range 0 to 49, Run Time on High Setting 10 hr, Lamp Life 50,000 hr, Body Color Blue, Flashlight Body Material Plastic, Switch Type Push Button

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.