Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLG-03-07
Zoro #
G6099886
UPC #
094664008304
Country of Origin
China
Dimensions
Flashlight Battery Size
CR2016
Length
2.12"
Manufacturers Warranty Length
Limited Lifetime
Details
Item
Keychain Flashlight
Switch Type
Push button
Light Output Modes
High / Low
Lumens Range
0 to 49
Batteries Included
Yes
Lamp Type
Led
Special Light Output Mode
No Special Light Output
Flashlight Beam Type
Fixed
Flashlight Battery Type
Lithium-Ion
Flashlight Grouping Type
Keychain Flashlight
Safety Rated
Not Safety Rated
Run Time on High Setting
20 hr
Number of Batteries
2
Flashlight Body Material
Plastic
Flashlight Grade
General Purpose
Rechargeable
No
Battery Burn Time
20/25 hr.
Standards
CE
Body Color
Red
Description
Keychain Flashlight, Flashlight Grade General Purpose, Flashlight Battery Size CR2016, Rechargeable No, Flashlight Battery Type Lithium-Ion, Number of Batteries 2, Batteries Included Yes, Battery Burn Time 20/25 hr, Length 2.12 in, Lumens Range 0 to 49, Run Time on High Setting 20 hr, Body Color Red, Flashlight Body Material Plastic, Switch Type Push Button
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.