Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LRVL-33-R8
Zoro #
G6210779
UPC #
094664033221
Country of Origin
China
Dimensions
Size
L/XL
Fits Chest Size
21"
Details
Item
High Visibility Vest
Color
Yellow/Green
ANSI Class
Unrated
Material
Polyester Mesh
Back Stripe Pattern
None
Waterproof
Yes
Number of Pockets with Closure
2
Gender
Unisex
Stripe Color
Silver
ATPV Rating
Not Rated
Features
Weather Resistant Design and Construction, (2) Replaceable Lithium Batteries
Vest Stripe Color Family
Silver
Standards
CE Certified
Hazard Risk Category (HRC)
0
Description
High Visibility Vest, ANSI Class Unrated, Vest Size L/XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 21 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Snap, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern None, Vest Length 28 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.