Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nite Ize Knot Replacement, 2-4/5 In., Aluminum, Blck F9L-02-01

Knot Replacement, 2-4/5 In., Aluminum, Blck (Discontinued)

  • Mfr # F9L-02-01
  • Zoro # G5239403
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F9L-02-01
Zoro #
G5239403
UPC #
094664007765
Country of Origin
China

Dimensions

Width
2.3"
Size
2 4/5 in
Diameter
0.3"

Details

Item
Knot Replacement
For Use With
Cords, Ropes
Material
Aluminum
Includes
(1) Large Figure 9
Color
Black
Accessory Type
Knot Replacement

Description

Knot Replacement, Product Type Knot Replacement, Includes (1) Large Figure 9, Material Aluminum, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.