This item is Discontinued.

Nite Ize Mobile Case, F/Larger Size Cell Phone CCCW-03-01

Mobile Case, F/Larger Size Cell Phone (Discontinued)

  • Mfr # CCCW-03-01
  • Zoro # G1205723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCCW-03-01
Zoro #
G1205723
UPC #
094664009875
Country of Origin
China

Details

Fits Brand
iPhone 6/6S, Samsung Galaxy S7
Fits Model
6/6S, S7
Item
Mobile Case
For Use With
Larger Size Cell Phones and Convergent Devices On The Market
Color
Black
Features
Rotating clip
Material
Nylon
Number of Pockets
3
Type
Universal Wide
Accessory Type
Mobile Case

Description

Mobile Case, Features Rotating clip, Color Black, For Use With Larger Size Cell Phones and Convergent Devices On The Market, Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.