This item is Discontinued.

Nite Ize NITE IZE 142/3 Lumens, LED Blue Headlamp HLSA-03-R7

NITE IZE 142/3 Lumens, LED Blue Headlamp (Discontinued)

  • Mfr # HLSA-03-R7
  • Zoro # G9010382
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLSA-03-R7
Zoro #
G9010382
UPC #
094664030053
Country of Origin
China

Dimensions

Flashlight Battery Size
AAA
Manufacturers Warranty Length
Limited Lifetime
Length
2.80"
Battery Size
AAA

Details

Lamp Type
LED
Rechargeable
No
Lumens
142/3
Flashlight Grouping Type
Headlamp
Flashlight Grade
Industrial
Body Color
Blue
Lumens Range
100 to 249
Number of Batteries
3
Flashlight Battery Type
Lithium-Ion
Water Penetration Rating
IPX7
Lens Material
Polycarbonate
Lamp Life
38,900 hr.
Run Time on High Setting
4 hr
Safety Rated
Not Safety Rated
Standards
ANSI/NEMA FL1
Beam Distance
84m
Special Light Output Mode
Red Light, Strobe
Flashlight Beam Type
Fixed
Weight with Batteries
3.36 oz.
Drop Rating
1.0m
Flashlight Body Material
Plastic
Item
Headlamp
Lighting Technology
LED
Light Output Modes
High / Medium / Low
Switch Type
Push Button
Batteries Included
Yes
Mounting Type
Strap
Maximum Lumens Output
142
Battery Burn Time
4/602 hr.
Focus
Fixed
Body Material
Plastic

Description

Headlamp, Battery Size AAA, Number of Batteries 3, Body Color Blue, Body Material Plastic, Weight with Batteries 3.36 oz, Rechargeable No, Drop Rating 1.0m

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.