Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phone Hip Clip, Stainless Steel

  • Mfr # NBC-03-11

  • Zoro # G4814661


product price: $8.79
/ea

Key Features

Color
Silver
Material
Stainless Steel
Width
1/2"
Depth
1/3"
Fits Model
Cell Phones, MP3 Players
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NBC-03-11
Zoro #
G4814661
UPC #
094664022966
Country of Origin
China

Dimensions

Width
1/2"
Depth
1/3"
Height
2-1/2"

Details

Item
Phone Hip Clip
Color
Silver
Material
Stainless Steel
Fits Model
Cell Phones, MP3 Players
Fits Brand
Various Electronic Devices
Features
3M(R) VHB(R) Adhesive, Spring-Tension Clip
For Use With
Cell Phone
Compatible with Series
Universal
Compatible with Manufacturer Model Number
Universal
Closure Mechanism
Strap
Compatible with Brand
Universal
Product Type
Pocket Clip
Attachment Type
Clip
Compatible Manufacturer Part Number
Universal
Compatible Manufacturer Model Number
Universal
For Use With Mfr. Model Number
Universal
Compatible with Manufacturer Model No.
Universal
Compatible with Mfr. Model No.
Universal
For Use with Mfr Model Number
Universal
Compatible Pump Manufacturer Part Number
Universal
Compatible Mfr. Model Number
Universal

Description

Phone Hip Clip, For Use With Cell Phone, Product Type Pocket Clip, Compatible with Brand Universal, Compatible with Manufacturer Model Number Universal, Features 3M(R) VHB(R) Adhesive, Spring-Tension Clip, Color Silver, Material Stainless Steel, Compatible with Series Universal, Compatible with Grainger Part Number Not Applicable, Attachment Type Clip, Closure Mechanism Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.