Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nite Ize Rope Tightener, 3-1/2 In., Aluminum, Black F9L-02-01

Rope Tightener, 3-1/2 In., Aluminum, Black (Discontinued)

  • Mfr # F9L-02-01
  • Zoro # G0960942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F9L-02-01
Zoro #
G0960942
UPC #
094664007765
Country of Origin
China

Dimensions

Size
3 1/2 in

Details

Item
Rope Tightener
For Use With
1/8 in to 3/8 in Rope
Material
Aluminum
Color
Black
Type
Figure 9

Description

Rope Tightener, Color Black, Material Aluminum, Product Type Rope Tightener

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.