Hooded Jacket, XL, Brown, Zipper (Discontinued)
- Mfr # NLRC XLG REG
- Zoro # G3559726
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NLRC XLG REG
Zoro #
G3559726
UPC #
-
Country of Origin
Unknown
Dimensions
Size
XL
Length
33 1/2 in
Fits Chest Size
46 in to 48 in
Maximum Chest Size
48 in
Minimum Chest Size
46 in
Details
Closure Type
Zipper
Color
Brown
Number of Inside Pockets
2
Fabric Weight
7.4 oz
Insulated
No
Includes
Attached Hood, Inner Neoprene Cuffs, Storm Flaps
Number of Outside Pockets
2
Item
Hooded Jacket
Material
Nylon
Includes Hood
Yes
Insulated for Cold Conditions
No
Style
Jacket
Hood Style
Attached
Binding
Nylon Zipper
Garment Style
Waterproof Breathable Jacket
Number of Pockets
4-6
Minimum Temperature
Above 32 Degrees F
Description
Hooded Jacket, Style Jacket, Insulated for Cold Conditions No, Material Nylon, Fabric Weight 7.4 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Number of Outside Pockets 2, Number of Inside Pockets 2, Color Brown, Length 33 1/2 in, Maximum Chest Size 48 in, Size XL, Minimum Chest Size 46 in, Includes Attached Hood, Inner Neoprene Cuffs, Storm Flaps
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.