This item is Discontinued.

No Product Image Available

BB Mini Rechargeable Air Duster for Cameras and Electronics (Discontinued)

  • Mfr # 6952506495757
  • Zoro # G908665926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6952506495757
Zoro #
G908665926
UPC #
-
Country of Origin
China

Dimensions

Length
6"

Details

Item
Camera Blower
Net Weight
0.63
Material
Polycarbonate
Includes
Nitecore BB MINI, Lanyard, (Charging cable is NOT included)
Standards
PLATO, IP, UN38.3, IEEE, CE
Color
Olive Green
Application
Everyday Carry, Hunting, Outdoors, Safety, Self Defense, Tactical

Description

The Nitecore BB Mini air duster is a powerful, ultra portable rechargeable electronic duster designed for cameras, photography equipment, and electronics like keyboards, computers and laptops. The BB Mini is 185% more powerful than balloon hand dusters, capable of blasting 40mph air to wipe the dust and grime off any surface. This stout little duster is very compact at only 3.54 inches in length. The BB Mini also comes with a retractable magnetic brush attachment to deep clean the cracks. Its air filter can be easily removed and cleaned to improve airflow. The BB Mini is an indispensable asset for photographers and everybody.
Once charged, the BB Mini can power the fan for over 30 minutes of continuous use. The tri-color battery level indicator will let you know when to recharge; plug in the USB-C cable for fast charging to full in 1.5 hours. The large power button controls two fan speeds while flipping the lock switch prevents accidental activation during the transportation and storage. Film with confidence when you have the BB Mini in your back pocket for on-the-go equipment cleaning.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.