This item is Discontinued.

No Product Image Available

Nitecore EH1 Explosion-Poof Rechargeable Headlamp (Discontinued)

  • Mfr # EH1
  • Zoro # G9784739
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EH1
Zoro #
G9784739
UPC #
6952506402168
Country of Origin
China

Description

The EH1 headlamp is the first explosion-proof headlamp made by Nitecore. The headlamp has been rated at Ex ib IIB T5 Gb, and carries a credential. It is especially designed for the high risk industries. The EH1 headlamp has two high density 18650 batteries built inside, ensuring it has a lightweight body as well as extremely long runtime (260 hours max). It has reached a great balance between weight/size and runtime. Utilizing a CREE XP-G2 S3 LED and four extra auxiliary red LEDs, the EH1 offers 3 brightness levels, 2 special modes (S.O.S and Location Beacon) and red constant/flashing lighting. The red LEDs also double as power indicators to notify users of the power levels at real time. Made from high strength Polycarbonate materials, the EH1 headlamp is resistant to impact (passed 1.8-meter drop-test), dust and water (IP68 rated, submersible to 3 meters). It is a lamp that is built to last.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.