Zoro Homepage

Solar Panel, 30 W, USB Type C & A

  • Mfr # 6952506495573

  • Zoro # G008665949


product price: $119.95
/ea
Free Shipping & Returns

Key Features

Maximum Power Point
30 W
Overall Width
11.61 in
Overall Height
34.65 in
Overall Depth
0.16 in
Connector
USB Type C & A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6952506495573
Zoro #
G008665949
UPC #
-
Country of Origin
China

Dimensions

Overall Width
11.61 in
Overall Height
34.65 in
Overall Depth
0.16 in

Details

Item
Solar Panel
Maximum Power Point
30 W
Connector
USB Type C & A
Color
Black
Material
Polycarbonate
Includes
FSP30 Foldable Solar Panel
Weight
2.15 lbs
Features
Matte Finish
Standards
PLATO, IP, UN38.3, IEEE, CE

Description

The Nitecore FSP30 is a 30W solar panel that provides a lightweight and sustainable power solution for veteran campers, hikers, or outdoor enthusiasts. When expanded, the FSP30 solar panels harvest solar rays with an outstanding cell efficiency of over 24%, 10% more than typical solar panels. When collapsed, the FSP30 is the size of a typical laptop and only weighs 1.3 pounds, great for carrying and storage. Comes with a USB-C and 2 USB-A output ports to utilize that power. It is efficient, lightweight and portable! For the modern outdoorsman or traveler nothing compares to the FSP30.
The FSP30 is also durable and versatile. Its solar panels are encased in a high density abrasion resistant and waterproof fabric, which protects panels during use, transport and storage. In the corner of the expanded panel are four secure steel rings that can be used to secure the FSP30. These loops can be zip-tied, cinched, or bungee corded down on top of trucks, campers, tents, roofs and more! FSP30 is ideal for long extended road trips or camping trips where traditional outlets are no longer available. Let the sun be your new back-up battery!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.