Shop NITECORE
See all product information
Create Account
Swivel Head 1600 Lumen Rechargeable EDC Flat Flashlight
- Mfr # EDC09
- Zoro # G123426357
product price:
$
69.95
/ea
Key Features
Battery Type
Lithium Ion
For Use With
Portable Lighting
Standards
CE, ROHS, UN38.3
Body Material
Stainless Steel
Body Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EDC09
- Zoro #
- G123426357
- UPC #
- -
- Country of Origin
- China
Dimensions
- Flashlight Battery Size
- 1,100 mAh
- Length
- 1.34 in
- Height
- 0.94 in
- Width
- 4-1/4 in
Details
- Battery Type
- Lithium Ion
- For Use With
- Portable Lighting
- Standards
- CE, ROHS, UN38.3
- Body Material
- Stainless Steel
- Body Color
- Black
- Application
- Professional
- Item
- Flashlight
- Includes
- Nitecore EDC09, Lanyard, USB-C Charging Cable, Diffuser
- Batteries Included
- Yes
- Finish
- Anodized
- Voltage
- 3.7+/- V
Description
The Nitecore EDC09 is a bright, flat-profile EDC flashlight that combines powerful output, a versatile swivel head, and multiple color temperatures - making it an ideal companion for both work and adventure. With up to 1600 lumens and a beam reaching 167 yards, it delivers impressive visibility whenever you need it. Four brightness levels help you tailor the light to any environment, while a 200 lumen warning flash adds safety during roadside or emergency situations. To maximize its versatility, the EDC09 features a 102° adjustable swivel head that allows you to aim the light exactly where it's needed. Whether you're working in tight spaces, setting up camp, repairing gear, or navigating dark trails, the rotating head provides instant control and convenience. A magnetic tail and two-way stainless steel clip further enhance hands-free use, allowing quick placement in almost any scenario. The advanced MCT (Multiple Color Temperatures) system adds even more adaptability. With a simple press of the M button, you can shift between warm 3000K light for accurate color rendering, neutral 4500K light for natural everyday illumination, and cool 6500K light for long-range clarity - effectively giving you three specialized lighting profiles in one compact tool. Operation of the EDC09 is simple and intuitive: the slide switch controls power and brightness, while the M switch handles color temperature. Weighing just 4.02 oz, the EDC09 is lightweight yet remarkably durable. Its built-in USB-C rechargeable battery delivers up to 250 hours of runtime, and its clear power indicators show the remaining battery life. Constructed from high-strength stainless steel with a PVD coating, the EDC09 is IPX6 waterproof and impact resistant to 2 meters. A diffuser is also included to create soft, comfortable ambient lighting for camping or close-up tasks. The Nitecore EDC09 is a powerful, adaptable, and reliable lighting tool designed for everyday carry and demanding use alike.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.