Shop NITECORE
Create Account
1200 Lumen Rechargeable EDC Flat Flashlight with UV Light
- Mfr # EDC15
- Zoro # G224998760
product price:Â
$
75.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EDC15
- Zoro #
- G224998760
- UPC #
- -
- Country of Origin
- China
Description
The Nitecore EDC15 is an ultra-slim everyday carry flashlight that combines powerful white light with versatile UV illumination in one compact design. Its white light reaches up to 1,200 lumens with a 227 yard throw, providing plenty of power for everyday tasks, work, inspections, and outdoor use. With four white-light brightness levels and three adjustable UV levels, the EDC15 adapts easily to a variety of tasks and environments. The UV light reaches up to 1,350mW and can reveal details that are difficult to see with the naked eye, making it useful for leak detection, fluorescent markings, verification, hygiene inspections, and more. A convenient slide switch controls power and brightness, while the M button switches between light sources and provides direct access to UV with a press and hold.
This flashlight’s powerful, versatile performance comes in an ultra-slim, pocket-friendly design measuring just 0.63 inches thick and weighing only 3 ounces. A deep-carry pocket clip keeps the EDC15 secure and easy to carry throughout the day. The built-in 1,050mAh battery provides up to 200 hours of runtime on Ultralow and recharges through a universal USB-C port. An integrated power indicator makes it easy to check the remaining battery level, while additional features including Strobe mode add extra functionality when needed. Built for everyday use, the EDC15 features a durable PVD-coated stainless-steel shell, an IPX7 water-resistance rating, and 2-meter impact resistance, giving its ultra-slim design the durability to handle work, travel, and daily carry.
This flashlight’s powerful, versatile performance comes in an ultra-slim, pocket-friendly design measuring just 0.63 inches thick and weighing only 3 ounces. A deep-carry pocket clip keeps the EDC15 secure and easy to carry throughout the day. The built-in 1,050mAh battery provides up to 200 hours of runtime on Ultralow and recharges through a universal USB-C port. An integrated power indicator makes it easy to check the remaining battery level, while additional features including Strobe mode add extra functionality when needed. Built for everyday use, the EDC15 features a durable PVD-coated stainless-steel shell, an IPX7 water-resistance rating, and 2-meter impact resistance, giving its ultra-slim design the durability to handle work, travel, and daily carry.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.