
Tip SE 700 Lumen Rechargeable Keychain EDC Flashlight Grey (Discontinued)
- Mfr # TIP SE
- Zoro # G901984376
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TIP SE
Zoro #
G901984376
UPC #
-
Country of Origin
China
Description
The Nitecore SE's dual LEDs double the power to 700 lumen while maintaining the compact size and stylish design of the original Tip. That translates to over 100 yards of throw and illumination from a thumb-sized keychain light. The entire unit weighs less than a single ounce, so when paired with the included adjustable pocket clip, you have an ideal EDC companion. Here to stay is the intuitive dual button design making the Tip SE a must have accessory for any keychain, emergency kit, or outdoor set.
Its built-in USB-C fast charging capability fully juices the Tip SE in under 1.5 hours and provides over 50 hours of effective runtime per charge.The led underneath the power button functions as a battery level and charging status indicator. With multiple built-in charging safeguards and an IP54 weather resistant rating the Tip SE is very durable for daily use
Its built-in USB-C fast charging capability fully juices the Tip SE in under 1.5 hours and provides over 50 hours of effective runtime per charge.The led underneath the power button functions as a battery level and charging status indicator. With multiple built-in charging safeguards and an IP54 weather resistant rating the Tip SE is very durable for daily use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.