
UA66Q 6-Port 68W Quick Charge QC 3.0 2.0 USB Power Adapter (Discontinued)
- Mfr # UA66Q
- Zoro # G001984474
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UA66Q
Zoro #
G001984474
UPC #
-
Country of Origin
China
Description
No more constantly competing for wall outlets and USB power adapters among an ever-increasing number of USB devices! NITECORE UA66Q charges six USB devices at once with a single wall outlet and pushes 2A current on 6 ports. The sixth port is a quick charge slot which reduces charging time by 50% for devices that are compatible with QC 2.0 and 3.0. This means time-saving “fast charging” for all your electronics like Android, iPhone, tablets, iPad, game controllers, and of course, USB rechargeable NITECORE flashlights. The built-in intelligent USB charging system automatically adopts the optimal charging current according to the needs of USB devices and guarantees a stable charging process that maximizes the lifespan of the device.
The UA66Q is packed with safety measures like surge protection as well as reverse polarity protection, anti-static protection, and automatic shut-off once charging is complete. All of this is embodied in a compact form factor made from durable fire-retardant materials. The tough PC shell of the UA66Q is impact resistant and scratch resistant ensuring the charger is built to last.
The UA66Q is packed with safety measures like surge protection as well as reverse polarity protection, anti-static protection, and automatic shut-off once charging is complete. All of this is embodied in a compact form factor made from durable fire-retardant materials. The tough PC shell of the UA66Q is impact resistant and scratch resistant ensuring the charger is built to last.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.