Ultralight 10000mAh Power Bank
- Mfr # NB10000 Gen4
- Zoro # G523426377
product price:Â
$
83.95
/ea
Key Features
Overall Height
1/27 in
Includes
Nitecore NB10000 Gen4, Lanyard Charging Cable
Color
Black
Input Voltage
3.7+/- V
Finish
Carbon Fiber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NB10000 Gen4
- Zoro #
- G523426377
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 1/27 in
- Overall Width
- 4-1/27 in
- Overall Depth
- 1.84 in
Details
- Item
- Powerbank
- Includes
- Nitecore NB10000 Gen4, Lanyard Charging Cable
- Color
- Black
- Input Voltage
- 3.7+/- V
- Finish
- Carbon Fiber
- For Use With
- Portable Lighting
- Application
- Professional
- Standards
- CE, ROHS, UN38.3
- Capacity - Batteries
- 10,000 mAh
- Charging Cable
- Included
- Material
- Carbon Fiber Shell
Description
The Nitecore NB10000 Gen4 is the next evolution of Nitecore's ultralight 10,000mAh power bank, redesigned to deliver the same dependable capacity in a smaller, lighter, and more practical form. Weighing just 4.94 oz and sized for easy pocket or pack carry, it's ideal for outdoor adventures, travel, and everyday urban use where space and weight matter. Dual USB-C ports support flexible charging setups, while fast 22.5W USB-C charging keeps modern phones and devices powered efficiently on the go. Built for real-world conditions, NB10000 Gen4 features a durable IPX7 water-resistant design that handles rain, wet environments, and active use with confidence. The lanyard-style USB-C cable not only keeps charging always within reach, but also makes the power bank easy to carry or secure while moving. Illuminated USB-C ports provide clear battery and charging status indicators, improving visibility in low-light situations, and pass-through charging allows devices to charge while the power bank itself is recharging. Rounded out with RGB port lighting and a simple knock-to-wake function for quick power checks, Gen4 delivers reliable, intuitive power for both trail and city life.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.