20,000mAh 65W Waterproof USB-C Power Bank, Blue
- Mfr # Carbo 20
- Zoro # G923426359
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Carbon Fiber Shell
Overall Width
5.04 in
Capacity - Batteries
20,000 mAh
Includes
Nitecore Carbo 20, USB-C to USB-C Charging Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Carbo 20
- Zoro #
- G923426359
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 5.04 in
- Overall Depth
- 1.89 in
- Overall Height
- 1.14 in
Details
- Color
- Blue
- Material
- Carbon Fiber Shell
- Capacity - Batteries
- 20,000 mAh
- Item
- Powerbank
- Includes
- Nitecore Carbo 20, USB-C to USB-C Charging Cable
- For Use With
- Portable Lighting
- Finish
- Carbon Fiber
- Application
- Professional
- Standards
- CE, ROHS, UN38.3
- Charging Cable
- Included
- Input Voltage
- 3.7+/- V
Description
Power your gear anywhere with the Nitecore Carbo 20 - a high-performance 20,000 mAh power bank built for both daily carry and demanding outdoor adventures. With up to 65W fast charging, it easily powers laptops, smartphones, and other USB-C devices at full speed, so you're never slowed down when it matters most. Dual USB-C ports let you charge two devices at once, and with pass-through charging, you can recharge the power bank while powering your gear - no downtime, no waiting. The built-in display screen gives you a clear, real-time view of battery percentage and charging status, so you always know exactly how much power you have left. Designed for the outdoors, the Carbo 20 features IPX8 waterproof protection to handle rain, splashes, and even submersion, making it a reliable companion in tough environments. Despite its rugged durability, it remains impressively lightweight at just 11.29 oz thanks to its carbon fiber construction, so it won't weigh you down on the move. Engineered for consistent performance, it delivers stable, high-speed charging without overheating or slowing down, ensuring your devices charge efficiently from start to finish. From travel to trekking, work to exploration, the Nitecore Carbo 20 delivers fast, dependable power wherever you go.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.