
UT27 MCT 800 lumen 3 Color Temperatures Running Headlamp
Mfr # UT27MCT
Zoro # G322646556
product price: $60.39
/eaKey Features
Body Color
Black
Includes
Nitecore HLB1500 Rechargeable Li-ion Battery Pack;USB-C to USB-C Charging Cable;Clip;Diffusing Stuff Sack
Flashlight Battery Type
Lithium Ion
Voltage
3.7 V
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UT27MCT
Zoro #
G322646556
UPC #
-
Country of Origin
China
Dimensions
Height
1.26 in
Width
2.2 in
Length
1.83 in
Details
Body Color
Black
Includes
Nitecore HLB1500 Rechargeable Li-ion Battery Pack;USB-C to USB-C Charging Cable;Clip;Diffusing Stuff Sack
Flashlight Battery Type
Lithium Ion
Item
Headlamp
Voltage
3.7 V
Finish
Matte
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Material
Polycarbonate
Batteries Included
Yes
Standards
CE, UN38.3
Description
Refined from the popular UT27, the Nitecore UT27 MCT introduces three high CRI color temperatures and upgraded features, delivering a bright yet lightweight headlamp designed for running and outdoor adventures in any condition. Developed with insights from professional trail runners, it outputs a powerful 800 lumens with a beam reaching 183 yards, making it ideal for trail running, hiking, camping, and night walks. The UT27 MCT offers three selectable color temperatures: 3000K warm light for better visibility in rain, fog, and snow; 4500K neutral white for clarity on steep slopes, streams, and muddy terrain; and 6500K cool white for maximum brightness and contrast during camping or urban night running. It also includes a red light mode, with steady or flashing options, to preserve night vision and enhance situational awareness. Dual switches allow fast, intuitive control for light selection, cycling between modes and adjusting brightness on the go. For power, the UT27 MCT includes a USB-C rechargeable HLB1500 battery pack and is also compatible with 3×AAA batteries for backup flexibility. A built-in power indicator shows charging status, while lockout mode prevents accidental activation. With ultra-low standby power, it stays ready year-round, and a glow-in-the-dark battery compartment makes replacements easy in the dark. Weighing just 2.61 ounces (with battery and headband), the UT27 MCT is an excellent running companion. The breathable headband features a silicone strip that keeps the lamp secure and channels sweat away from the eyes, while reflective decals boost nighttime visibility. Rugged and reliable, the UT27 MCT withstands 1-meter drops and carries an IP66 rating, protecting against heavy rain and splashes.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.