Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Nitrile, Palm, 4 Abrasion Level, Navy, S (8) 1 PR

  • Mfr # 7000P-08

  • Zoro # G3615529


product price: $4.19
/pr
Sold in multiples of 72 for $301.68

Key Features

Color
Navy
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000P-08
Zoro #
G3615529
UPC #
038054014988
Country of Origin
Guatemala

Dimensions

Glove Size
S (8)
Thickness
10
Size
S

Details

Item
Coated Gloves
Color
Navy
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Standards
TAA Compliant
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level
1
Suggested Use Environment
Dry
ANSI/ISEA Puncture Level
1
Coating Coverage
Palm
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
ANSI/ISEA Cut Level - 2011
1

Description

Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards TAA Compliant, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.