Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Gloves, Nitrile, Powder-Free, S, 1000 PK, Green

  • Mfr # 60035GS

  • Zoro # G511892054


product price: $45.75
/pk 1000, $0.05/ea

Key Features

Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Standards
ASTM D 6978-05, FDA Accepted Materials
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60035GS
Zoro #
G511892054
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size
S
Length
9.5 in

Details

Item
Disposable Gloves
Color
Green
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Standards
ASTM D 6978-05, FDA Accepted Materials
Sterile/Non-Sterile
Non-Sterile
Cuff Style
Rolled
Texture
Textured

Description

Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.