This item is Discontinued.

Nitro Construction Reamer, Series 4285N, Imperial, 34 Diameter, 678 Overall Length, Reduced with 3F 428N148

Construction Reamer, Series 4285N, Imperial, 34 Diameter, 678 Overall Length, Reduced with 3F (Discontinued)

  • Mfr # 428N148
  • Zoro # G008026467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
428N148
Zoro #
G008026467
UPC #
045997096360
Country of Origin
United States

Dimensions

Flute Length
5 in
Shank Size
1/2 in

Details

Series
4285N

Description

pNitro p

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.