This item is Discontinued.

Nitro Jobber Length Drill, Type B Heavy Duty, Series 400N, Imperial, 1964 Drill Size, Fraction, 02969 400N119

Jobber Length Drill, Type B Heavy Duty, Series 400N, Imperial, 1964 Drill Size, Fraction, 02969 (Discontinued)

  • Mfr # 400N119
  • Zoro # G608150371
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
400N119
Zoro #
G608150371
UPC #
45997093543
Country of Origin
United States

Description

pNitro Jobber Length Drill, Type B Heavy Duty, Series 400N, Imperial, 1964 in Drill Size Fraction, 02969 in Drill Size Decimal Inch, 438 in Overall Length, 3116 in Cutting Depth, 2 Flutes, Spiral Flute, 3116 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, BlackGold, Applicable Materials Stainless Steel and other Hard Metalsp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.