This item is Discontinued.

Nitro Jobber Length Drill, Type B Heavy Duty, Series 440N, Imperial, P Drill Size, Letter, 0323 Drill 440N516

Jobber Length Drill, Type B Heavy Duty, Series 440N, Imperial, P Drill Size, Letter, 0323 Drill (Discontinued)

  • Mfr # 440N516
  • Zoro # G608150425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
440N516
Zoro #
G608150425
UPC #
45997099033
Country of Origin
United States

Description

pNitro Jobber Length Drill, Type B Heavy Duty, Series 440N, Imperial, P Drill Size Letter, 0323 in Drill Size Decimal Inch, 458 in Overall Length, 3516 in Cutting Depth, 2 Flutes, Spiral Flute, 3516 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, BlackGold, Applicable Materials Stainless Steel and other Hard Metalsp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.