This item is Discontinued.

Nitro Jobber Length Drill, Type B Heavy Duty, Series 480N, Imperial, 2 Drill Size, Wire, 00866 Drill 480N002

Jobber Length Drill, Type B Heavy Duty, Series 480N, Imperial, 2 Drill Size, Wire, 00866 Drill (Discontinued)

  • Mfr # 480N002
  • Zoro # G408150410
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480N002
Zoro #
G408150410
UPC #
45997192185
Country of Origin
United States

Description

pNitro Jobber Length Drill, Type B Heavy Duty, Series 480N, Imperial, 2 Drill Size Wire, 00866 in Drill Size Decimal Inch, 378 in Overall Length, 212 in Cutting Depth, 2 Flutes, Spiral Flute, 212 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, BlackGold, Applicable Materials Stainless Steel and other Hard Metalsp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.