This item is Discontinued.

Nitro Mechanics Drill, Heavy Duty Imperial, Series 350N, 2364 Drill Size, Fraction, 03594 Drill Size 350N123

Mechanics Drill, Heavy Duty Imperial, Series 350N, 2364 Drill Size, Fraction, 03594 Drill Size (Discontinued)

  • Mfr # 350N123
  • Zoro # G808166271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
350N123
Zoro #
G808166271
UPC #
45996999532
Country of Origin
United States

Description

pNitro Mechanics Drill, Heavy Duty Imperial, Series 350N, 2364 in Drill Size Fraction, 03594 in Drill Size Decimal Inch, 4316 in Overall Length, 21116 in Cutting Depth, 2 Flutes, Spiral Flute, 21116 in Flute Length, Round with 3Flats Shank, 135 deg Point, Split Point, HSS Cutting Edge, HSS, BlackGold, Applicable Materials Hard Metal and Stainless Steelp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.