Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Reduced Shank Drill, Imperial Mechanics Length, Series 1045N, 1332 Drill Size (Discontinued)

  • Mfr # 1045N126
  • Zoro # G008166248
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1045N126
Zoro #
G008166248
UPC #
45996598902
Country of Origin
United States

Description

pNitro Reduced Shank Drill, Imperial Mechanics Length, Series 1045N, 1332 in Drill Size Fraction, 04062 in Drill Size Decimal Inch, 438 in Overall Length, 21316 in Cutting Depth, Spiral Flute, 21316 in Flute Length, 38 in Shank, Reduced Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, HSS, BlackGold, Applicable Materials Stainless Steel and other Hard Metalsp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.