This item is Discontinued.

Nitro Reduced Shank Drill, Imperial Mechanics Length, Series 1045N, 2964 Drill Size, Fraction, 04531 1045N129

Reduced Shank Drill, Imperial Mechanics Length, Series 1045N, 2964 Drill Size, Fraction, 04531 (Discontinued)

  • Mfr # 1045N129
  • Zoro # G108166230
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1045N129
Zoro #
G108166230
UPC #
45996598933
Country of Origin
United States

Dimensions

Shank Dia.
3/8"
Drill Bit Size
29/64
Flute Length
3

Details

Material - Machining
High Speed Steel
Finish - Machining
Black & Gold
Shank Type - Machining
Reduced Shank
Drill Bit Point Type
Split Point
Application
Stainless Steel and other Hard Metals
Drill Bit Point Angle
135°
Cutting Direction
Right Hand
Measurement System
Imperial

Description

pNitro Point, Split Point, Right Hand Cutting, HSS Cutting Edge, HSS, BlackGold, Applicable Materials Stainless Steel and other Hard Metalsp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.