Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nitro Reduced Shank Drill, Imperial, Series 1035N, 1116 Drill Size  Fraction, 06875 Drill Size  Dec 1035N144

Reduced Shank Drill, Imperial, Series 1035N, 1116 Drill Size Fraction, 06875 Drill Size Dec (Discontinued)

  • Mfr # 1035N144
  • Zoro # G608045448
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1035N144
Zoro #
G608045448
UPC #
45996598872
Country of Origin
United States

Dimensions

Shank Dia.
3/8"
Flute Length
5.58

Details

Material - Machining
HSS (High Speed Steel)
Finish - Machining
Black & Gold
Shank Type - Machining
Reduced Shank
Drill Bit Point Type
Self-Centering Split Point
Decimal Equivalent
0.6875
Application
Stainless Steel and other Hard Metals
Drill Bit Point Angle
135°
Cutting Direction
Right Hand
Measurement System
Imperial

Description

pNitro Reduced Shank Drill, Imperial, Series 1035N, 1116 in Drill Size Fraction, 06875 in Drill Size Decimal Inch, 758 in Overall Length, 558 in Cutting Depth, Spiral Flute, 558 in Flute Length, 38 in Shank, Reduced Shank, 135 deg Point, SelfCenteringSplit Point, Right Hand Cutting, HSS Cutting Edge, HSS, BlackGold, Applicable Materials Stainless Steel and other Hard Metalsp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.