Reduced Shank Drill, Imperial, Series 1035N, 1332 Drill Size, Fraction, 04062 Drill Size (Discontinued)
- Mfr # 1035N126
- Zoro # G908166218
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1035N126
Zoro #
G908166218
UPC #
45996598773
Country of Origin
United States
Dimensions
Shank Dia.
3/8"
Drill Bit Size
13/32
Flute Length
3.7/8
Details
Material - Machining
High Speed Steel
Finish - Machining
Black & Gold
Shank Type - Machining
Reduced Shank
Drill Bit Point Type
Self-Centering Split Point
Drill Bit Point Angle
135°
Decimal Equivalent
0.4062
Application
Stainless Steel and other Hard Metals
Cutting Direction
Right Hand
Measurement System
Imperial
Description
pNitro Reduced Shank Drill, Imperial, Series 1035N, 1332 in Drill Size Fraction, 04062 in Drill Size Decimal Inch, 514 in Overall Length, 378 in Cutting Depth, Spiral Flute, 378 in Flute Length, 38 in Shank, Reduced Shank, 135 deg Point, SelfCenteringSplit Point, Right Hand Cutting, HSS Cutting Edge, HSS, BlackGold, Applicable Materials Stainless Steel and other Hard Metalsp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.