This item is Discontinued.

Nitro Reduced Shank Drill, Imperial, Series 1035N, 1532 Drill Size, Fraction, 04688 Drill Size, Dec 1035N130

This item is Discontinued.

Nitro

Reduced Shank Drill, Imperial, Series 1035N, 1532 Drill Size, Fraction, 04688 Drill Size, Dec (Discontinued)

Mfr # 1035N130
Zoro # G308166207
UPC # 45996598810
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1035N130
Zoro #
G308166207
UPC #
45996598810
Country of Origin
United States

Dimensions

Shank Dia.
3/8"
Drill Bit Size
15/32
Flute Length
4.5/16

Details

Material - Machining
High Speed Steel
Finish - Machining
Black & Gold
Shank Type - Machining
Reduced Shank
Drill Bit Point Type
Self-Centering Split Point
Application
Stainless Steel and other Hard Metals
Cutting Direction
Right Hand
Decimal Equivalent
0.4688
Drill Bit Point Angle
135°
Measurement System
Imperial

Description

pNitro Reduced Shank Drill, Imperial, Series 1035N, 1532 in Drill Size Fraction, 04688 in Drill Size Decimal Inch, 534 in Overall Length, 4516 in Cutting Depth, Spiral Flute, 4516 in Flute Length, 38 in Shank, Reduced Shank, 135 deg Point, SelfCenteringSplit Point, Right Hand Cutting, HSS Cutting Edge, HSS, BlackGold, Applicable Materials Stainless Steel and other Hard Metalsp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.