This item is Discontinued.

Nitro Screw Machine Length Drill, Type C Heavy Duty Stub Length, Series 300N, Imperial, 1764 Drill Size 300N117

Screw Machine Length Drill, Type C Heavy Duty Stub Length, Series 300N, Imperial, 1764 Drill Size (Discontinued)

  • Mfr # 300N117
  • Zoro # G608166235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300N117
Zoro #
G608166235
UPC #
45996995985
Country of Origin
United States

Description

pNitro Screw Machine Length Drill, Type C Heavy Duty Stub Length, Series 300N, Imperial, 1764 in Drill Size Fraction, 02656 in Drill Size Decimal Inch, 258 in Overall Length, 1716 in Cutting Depth, Spiral Flute, 1716 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, HSS, BlackGold, Applicable Materials Stainless Steel and Hard Metalp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.