This item is Discontinued.

Nitro Screw Machine Length Drill, Type C Heavy Duty Stub Length, Series 300N, Imperial, 2164 Drill Size 300N121

Screw Machine Length Drill, Type C Heavy Duty Stub Length, Series 300N, Imperial, 2164 Drill Size (Discontinued)

  • Mfr # 300N121
  • Zoro # G408166251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300N121
Zoro #
G408166251
UPC #
45996996029
Country of Origin
United States

Description

pNitro Screw Machine Length Drill, Type C Heavy Duty Stub Length, Series 300N, Imperial, 2164 in Drill Size Fraction, 03281 in Drill Size Decimal Inch, 21516 in Overall Length, 11116 in Cutting Depth, Spiral Flute, 11116 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, HSS, BlackGold, Applicable Materials Stainless Steel and Hard Metalp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.