This item is Discontinued.

No Product Image Available

Screw Machine Length Drill, Type C Heavy Duty Stub Length, Series 300N, Imperial, 2764 Drill Size (Discontinued)

  • Mfr # 300N127
  • Zoro # G008166217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300N127
Zoro #
G008166217
UPC #
45996996081
Country of Origin
United States

Description

pNitro Screw Machine Length Drill, Type C Heavy Duty Stub Length, Series 300N, Imperial, 2764 in Drill Size Fraction, 04219 in Drill Size Decimal Inch, 338 in Overall Length, 2 in Cutting Depth, Spiral Flute, 2 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, HSS, BlackGold, Applicable Materials Stainless Steel and Hard Metalp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.