Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nitro Silver and Deming Drill, Imperial, Series 1000N, 5764 Drill Size  Fraction, 08906 Drill Size 1000N157

Silver and Deming Drill, Imperial, Series 1000N, 5764 Drill Size Fraction, 08906 Drill Size (Discontinued)

  • Mfr # 1000N157
  • Zoro # G608045486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000N157
Zoro #
G608045486
UPC #
45996598216
Country of Origin
United States

Dimensions

Overall Length
6
Shank Dia.
1/2"
Drill Bit Size
57/64
Flute Length
3

Details

Material - Machining
HSS (High Speed Steel)
Finish - Machining
Black & Gold
Shank Type - Machining
Reduced Shank
Drill Bit Point Type
Self-Centering Split Point
Measurement System
Imperial
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Application
Stainless Steel and other Hard Metals
Decimal Equivalent
0.8906

Description

pNitro Silver and Deming Drill, Imperial, Series 1000N, 5764 in Drill Size Fraction, 08906 in Drill Size Decimal Inch, 6 in Overall Length, 3 in Cutting Depth, Spiral Flute, 3 in Flute Length, 12 in Shank, Reduced Shank, 118 deg Point, SelfCenteringSplit Point, Right Hand Cutting, HSS Cutting Edge, HSS, BlackGold, Applicable Materials Stainless Steel and other Hard Metalsp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.