This item is Discontinued.

Nitro Silver and Deming Drill, Imperial, Series 1000N, 5964 Drill Size  Fraction, 09219 Drill Size 1000N159

This item is Discontinued.

Nitro

Silver and Deming Drill, Imperial, Series 1000N, 5964 Drill Size Fraction, 09219 Drill Size (Discontinued)

Mfr # 1000N159
Zoro # G208045466
UPC # 45996598230
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1000N159
Zoro #
G208045466
UPC #
45996598230
Country of Origin
United States

Dimensions

Overall Length
6
Shank Dia.
1/2"
Drill Bit Size
59/64
Flute Length
3

Details

Material - Machining
HSS (High Speed Steel)
Finish - Machining
Black & Gold
Shank Type - Machining
Reduced Shank
Drill Bit Point Type
Self-Centering Split Point
Measurement System
Imperial
Application
Stainless Steel and other Hard Metals
Cutting Direction
Right Hand Cutting
Decimal Equivalent
0.9219
Drill Bit Point Angle
118 Degrees

Description

pNitro Silver and Deming Drill, Imperial, Series 1000N, 5964 in Drill Size Fraction, 09219 in Drill Size Decimal Inch, 6 in Overall Length, 3 in Cutting Depth, Spiral Flute, 3 in Flute Length, 12 in Shank, Reduced Shank, 118 deg Point, SelfCenteringSplit Point, Right Hand Cutting, HSS Cutting Edge, HSS, BlackGold, Applicable Materials Stainless Steel and other Hard Metalsp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.