This item is Discontinued.

Nitro Silver and Deming Drill, Imperial, Series 1000N, 916 Drill Size  Fraction, 05625 Drill Size 1000N136

Silver and Deming Drill, Imperial, Series 1000N, 916 Drill Size Fraction, 05625 Drill Size (Discontinued)

  • Mfr # 1000N136
  • Zoro # G608045394
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000N136
Zoro #
G608045394
UPC #
45996598001
Country of Origin
United States

Dimensions

Overall Length
6
Shank Dia.
1/2"
Flute Length
3

Details

Material - Machining
High Speed Steel (HSS)
Finish - Machining
Black & Gold
Shank Type - Machining
Reduced Shank
Drill Bit Point Type
Self-Centering Split Point
Decimal Equivalent
0.5625
Measurement System
Imperial
Application
Stainless Steel and other Hard Metals
Drill Bit Point Angle
118°
Cutting Direction
Right Hand

Description

pNitro Silver and Deming Drill, Imperial, Series 1000N, 916 in Drill Size Fraction, 05625 in Drill Size Decimal Inch, 6 in Overall Length, 3 in Cutting Depth, Spiral Flute, 3 in Flute Length, 12 in Shank, Reduced Shank, 118 deg Point, SelfCenteringSplit Point, Right Hand Cutting, HSS Cutting Edge, HSS, BlackGold, Applicable Materials Stainless Steel and other Hard Metalsp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.