Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Njoy Non-Dairy Coffee Creamer, 16 oz Canister, 8PK 90849

Non-Dairy Coffee Creamer, 16 oz Canister, 8PK (Discontinued)

  • Mfr # 90849
  • Zoro # G003475024
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90849
Zoro #
G003475024
UPC #
-
Country of Origin
United States

Details

Capacity
16 oz
Weight
8.7 lbs

Description

Enjoy the taste of rich, smooth cream in your coffee without having to store milk in the office. This convenient and economical creamer dissolves easily into your coffee to add flavor. Easy-to-store, with no need for refrigeration.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.