Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WR11AF
Zoro #
G1925612
UPC #
-
Country of Origin
China
Dimensions
Mounting Hole Length
1.35 in
Mounting Hole Width
0.68 in
Details
Item
Rocker Switch
Contact Form
SPST
Number of Connections
2
Switch Function
ON/OFF
Terminals
0.250 in Quick Connect Tab
Mounting Hole
0.677 in x 1.346 in
AC Contact Rating
15 A @ 125/250 V
DC Contact Rating
15 A @ 30 V
IP Rating
IP67 (Front Panel), IP60 (Back Panel)
Body Color
Black
Operating Temp. Range
-13 Degrees to 185 Degrees F
Switch Color
Black
Operating Temperature - Minimum
-13 Degrees F
Switch Function Configuration
On/Off
Operating Temperature - Maximum
185 Degrees F
Description
Rocker Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.677 in x 1.346 in, AC Contact Rating 15 A @ 125/250 V, DC Contact Rating 15 A @ 30 V, HP -, Body Color Black, Switch Color Black, Operating Temp. Range -13 Degrees to 185 Degrees F, IP Rating IP67 (Front Panel), IP60 (Back Panel)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.