This item is Discontinued.

Nkk Toggle Switch, 4PDT, 3A @ 250V, Solder Lug M2043B2B1W01

Toggle Switch, 4PDT, 3A @ 250V, Solder Lug (Discontinued)

  • Mfr # M2043B2B1W01
  • Zoro # G1386874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2043B2B1W01
Zoro #
G1386874
UPC #
-
Country of Origin
China

Dimensions

Actuator Length
0.68 in
Stem Dia. and Thread Size
M12 P1 x 0.472 in
Stem Thread Size
M12 P1 x 0.472 in
Mounting Hole Diameter
0.5 in

Details

Switch Function
On/Off/On
Contact Form
4PDT
Actuator Style
Bat
Number of Connections
12
Terminals
Solder Lug
AC Contact Rating
3 A @ 250 V, 6 A @ 125 V
Mounting Hole
0.50 in dia
DC Contact Rating
4 A @ 30 V
Item
Toggle Switch
Standards
CSA, UL Listed
Operating Temp. Range
-22 Degrees to 185 Degrees F
Product Type
Toggle Switch
Terminal Connection Type
Solder Lug
Switch Function Configuration
On/Off/On

Description

Toggle Switch, Contact Form 4PDT, Number of Connections 12, Switch Function On/Off/On, AC Contact Rating 3 A @ 250 V, 6 A @ 125 V, HP -, Terminals Solder Lug, Mounting Hole 0.50 in dia, DC Contact Rating 4 A @ 30 V, Actuator Style Bat, Actuator Length 0.68 in, Stem Dia. and Thread Size M12 P1 x 0.472 in, Operating Temp. Range -22 Degrees to 185 Degrees F, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.