
Anti Skid Cleats Grit Tape Vinyl Proprietary Grit Size, Black, 6" W x 24" L
Mfr # AGT39
Zoro # G5797730
product price: $265.99
/ea
Free Shipping & Returns
Key Features
Length
24"
Color
Black
Material
Vinyl
Grit Size
Proprietary
Pattern
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AGT39
Zoro #
G5797730
UPC #
-
Country of Origin
United States
Dimensions
Width
6"
Length
24"
Grit Size
Proprietary
Details
Item
Anti Skid Cleats Grit Tape
Color
Black
Material
Vinyl
Pattern
Solid
Description
Anti Skid Cleats 6 In.x24 In., Grit Size Proprietary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.