Anti Slip Grit Tape Roll Vinyl Proprietary Grit Size, Black/Yellow, 6" W x 60 ft. L
Mfr # AGT660BY
Zoro # G5800135
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Length
60 ft.
Material
Vinyl
Grit Size
Proprietary
Pattern
Striped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AGT660BY
Zoro #
G5800135
UPC #
-
Country of Origin
United States
Dimensions
Width
6"
Length
60 ft.
Grit Size
Proprietary
Details
Item
Anti Slip Grit Tape Roll
Color
Black/Yellow
Material
Vinyl
Pattern
Striped
Description
Anti Skid Tape,6 In.x60Ft,Black/Yellow, Grit Size Proprietary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.