Caution Buddy System Is Required For Entry Sign, C424PB
Mfr # C424PB
Zoro # G0264964
product price: $7.15
/eaKey Features
Header
Caution
Legend
Caution - Buddy System Is Required for Entry
Height
10 in
Sign Shape
Rectangle
Sign Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C424PB
Zoro #
G0264964
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Thickness
0.004 in
Details
Item
Caution Buddy System Is Required For Ent
Header
Caution
Legend
Caution - Buddy System Is Required for Entry
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Backed
Sign Background Color
Black, Yellow
Description
Caution Buddy System Is Required For Ent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.