Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nmc Danger Contains Asbestos Fibers Label NA2210AL

Danger Contains Asbestos Fibers Label (Discontinued)

  • Mfr # NA2210AL
  • Zoro # G0287802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NA2210AL
Zoro #
G0287802
UPC #
-
Country of Origin
United States

Dimensions

Width
6"
Height
4"

Details

Header
Danger
Material
Pressure Sensitive Paper
Subject Matter
Danger
Language
English
Color
White, Black
Header Background Color
Red
Mounting Style
Adhesive
Legend
Contains Asbestos Fibers - May Cause Cancer - Causes Damage to Lungs - Do Not Breathe Dust - Avoid Creating Dust
Background Color
Black, Red, White
Legend/Background Color
White
Item
Danger Contains Asbestos Fibers Label

Description

Danger Contains Asbestos Fibers Label

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.