Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger High Voltage Inside Label, PK5, DANGER, Glow Polyester, 5 in Width, 3 in Height, , 5 PK

  • Mfr # GD290AP

  • Zoro # G9424307


product price: $29.89
/pk 5, $5.98/ea

Key Features

Header
DANGER
Material
Glow Polyester
Height
3 in
Indoor/Outdoor Usage
Indoor
Features
Good Chemical Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD290AP
Zoro #
G9424307
UPC #
88748105163
Country of Origin
United States

Dimensions

Height
3 in
Width
5 in

Details

Item
Danger High Voltage Inside Label,PK5
Header
DANGER
Legend
HIGH VOLTAGE INSIDE
Material
Glow Polyester
Indoor/Outdoor Usage
Indoor
Features
Good Chemical Resistance
Operating Temp. Range
Up to 178°F

Description

Danger High Voltage Inside Label,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.