Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Turn Off Engine While Refueling Sign, D321P

  • Mfr # D321P

  • Zoro # G9434019


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
DANGER
Legend
TURN OFF ENGINE WHILE REFUELING
Width
10 in
Height
7 in
Sign Material
Pressure Sensitive Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D321P
Zoro #
G9434019
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
Sign,Danger Turn Off Engine While Reflng
Header
DANGER
Legend
TURN OFF ENGINE WHILE REFUELING
Sign Material
Pressure Sensitive Vinyl

Description

Sign,Danger Turn Off Engine While Reflng

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.