Zoro Homepage

Danger Unsafe Do Not Use Tag

  • Mfr # TAR150

  • Zoro # G9434378


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Header
Danger
Legend
Unsafe Do Not Use
Material
Synthetic Paper
Height
6-1/4 in
Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAR150
Zoro #
G9434378
UPC #
88748110313
Country of Origin
United States

Dimensions

Height
6-1/4 in
Length
3 in
Width
3 in

Details

Item
Danger Unsafe Do Not Use Tag
Header
Danger
Legend
Unsafe Do Not Use
Material
Synthetic Paper
Background Color
White
Legend Color
Black
Standards
OSHA

Description

Danger Unsafe Do Not Use Tag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.