Zoro Homepage

Dot Placard Sign, 1.4 Explosives B1, Pk50

  • Mfr # DL44TB50

  • Zoro # G9380119


product price: $53.99
/pk 50, $1.08/ea

Key Features

Material
Card Stock
Height
10-3/4 in
Width
10-3/4 in
Standards
DOT 49 CRF 172.519
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL44TB50
Zoro #
G9380119
UPC #
88748112944
Country of Origin
United States

Dimensions

Height
10-3/4 in
Width
10-3/4 in

Details

Item
Placard Sign,1.4 Explosives B1 Dot,PK50
Legend
1.4 Explosives B1
Material
Card Stock
Standards
DOT 49 CRF 172.519
Language
English
Background Color
Orange
Legend Color
Black
Features
UV Resistant, Chemical Resistant, Graffiti Proof

Description

Placard Sign,1.4 Explosives B1 Dot,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.