Placard Sign, 1993 3 Dot, PK10, Tag Board, Card Stock Vinyl, 10-3/4 in Width, 10-3/4 in Height, , 10 PK
Mfr # DL73BTB10
Zoro # G9385807
product price: $10.65
/pk 10, $1.07/eaKey Features
Material
Tag Board, Card Stock Vinyl
Height
10-3/4 in
Width
10-3/4 in
Standards
DOT 49 CFR 172.519, Hazardous Class 3
Tag Color
Black and Red on White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL73BTB10
Zoro #
G9385807
UPC #
88748113319
Country of Origin
United States
Dimensions
Height
10-3/4 in
Width
10-3/4 in
Details
Item
Placard Sign,1993 3 Dot,PK10
Legend
1993
Material
Tag Board, Card Stock Vinyl
Standards
DOT 49 CFR 172.519, Hazardous Class 3
Tag Color
Black and Red on White
Language
English
Features
Chemical Resistant, Graffiti Proof
Type
Placard
Format
Message and Graphic
UV Resistant
Yes
Description
Placard Sign,1993 3 Dot,PK10, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.