Placard Sign, 9 Dangr Good Blank Dot, PK50, Tag Board, Card Stock Vinyl, 10-3/4 in Width, , 50 PK
Mfr # DL67BTB50
Zoro # G9392369
product price: $53.69
/pk 50, $1.07/eaKey Features
Material
Tag Board, Card Stock Vinyl
Height
10-3/4 in
Width
10-3/4 in
Standards
DOT 49 CRF 172.326 - 172.332, Hazardous Class 9
Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL67BTB50
Zoro #
G9392369
UPC #
88748113210
Country of Origin
United States
Dimensions
Height
10-3/4 in
Width
10-3/4 in
Details
Item
Placard Sign,9 Dangr Good Blank Dot,PK50
Legend
9
Material
Tag Board, Card Stock Vinyl
Standards
DOT 49 CRF 172.326 - 172.332, Hazardous Class 9
Language
English
Tag Color
Black on White
Type
Placard
Format
Message and Graphic
UV Resistant
Yes
Features
Chemical Resistant, Graffiti Proof
Description
Placard Sign,9 Dangr Good Blank Dot,PK50, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.